Shop All Level Switches
Dayton
NO Mechanical Float Switch 230VAC
Mfr # 6PNV2
Zoro # G4268792
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230VAC
- HP @ 1 Phase - 230V 2
- Max. Liquid Temp. 140 Degrees F
- Connection Plug
- Specific Gravity 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PNV2
- Zoro # G4268792
- UPC # 190735369807
- Country of Origin Multiple
- Category Level Switches
Dimensions
Float Length (In.) | 4-5/8 |
Float Switch Cord Length | 30 ft. |
Float Dia. (In.) | 2-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Length | 4 5/8 in |
Float Dia. | 2 5/8 in |
Minimum Tether Length | 3 in |
Maximum Tether Length | 18 in |
Cord Length | 30 ft |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Pump/Hse Drill Kt Thermoplastc (FPDMP21SA)
- PENTAIR WATER Jet Pump Overhaul Kit (FPPK50-P2)
- ZOELLER Base Assembly (002690)
- DAYTON Flat Gasket (PP26123BW0501G)
- DAYTON NC Mechanical Float Switch 115VAC (3BY80)
- DAYTON NO Mechanical Float Switch 115VAC (3BY81)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi (M4190)
- Dayton Level Switches