Shop All Level Switches
Dayton
NO Mechanical Float Switch 230VAC
Mfr # 3BY84
Zoro # G2359104
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230VAC
- Float Switch Off Point 45 Degrees Below Horizontal
- Float Switch Cord Length 15 ft.
- Electrical Connection - Pumps Piggyback
- Float Switch On Point 45 Degrees Above Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3BY84
- Zoro # G2359104
- UPC # 190735280522
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 15 ft. |
Float Dia. (In.) | 2-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Length (In.) | 4-5/8 |
Float Dia. | 2 5/8 in |
Float Length | 4 5/8 in |
Cord Length | 15 ft |
Minimum Tether Length | 3 in |
Maximum Tether Length | 18 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- BE PRESSURE SUPPLY High Pressure Cast Iron Pump, 2", 38 (HP-2013HR)
- AQUAMOTION Tankless Sgl Pipe, Stainless Union Circulator W/ 3/4" Male Tailpieces (AMH1K-6ODRZT1)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- DAYTON NO Mechanical Float Switch 115VAC (3BY82)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV6)
- DAYTON Float Switch (115503-GIS)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV5)
- DAYTON NC Mechanical Float Switch 230VAC (3BY85)
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC (M4168-2)
- Dayton Level Switches