Shop All Level Switches
Dayton
NO Mechanical Float Switch 115VAC
Mfr # 6PNU5
Zoro # G4260952
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Pumping Range Min./Max. 7 to 28
- Max. Water Level Adjustment 28
- For Use With Liquid
- Float Dia. (In.) 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PNU5
- Zoro # G4260952
- UPC # 190735369739
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-5/8 |
Float Length (In.) | 4-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Switch Cord Length | 15 ft. |
Float Dia. | 2 5/8 in |
Float Length | 4 5/8 in |
Maximum Tether Length | 18 in |
Cord Length | 15 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F2H0)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- SHARPE MANUFACTURING DESICCANT Replacment KIT ACCESSORY (SH6765-1)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- DAYTON NO Mechanical Float Switch 230VAC 15 psi (10A176)
- DAYTON NO Mechanical Float Switch 115VAC (3BY81)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV4)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU8)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU9)
- DAYTON 1" FNPT SPST Flow Protector 115VAC (1DGZ7)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU4)
- Dayton Level Switches