Shop All Level Switches
Dayton
NO Mechanical Float Switch 115VAC 15 psi
Mfr # 10A175
Zoro # G4961031
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Max. Pressure 15 psi
- VA Rating 3600
- Connection Plug
- Wire Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10A175
- Zoro # G4961031
- UPC # 190735108611
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3" to 18" |
Float Length (In.) | 5-3/4 |
Float Switch Cord Length | 30 ft. |
Float Dia. (In.) | 3-1/2 |
Float Dia. | 3 1/2 in |
Float Length | 5 3/4 in |
Maximum Tether Length | 18 in |
Minimum Tether Length | 3 in |
Cord Length | 30 ft |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- WARREN-RUPP 286-005-365 Diaphragm (286.005.365)
- DRESSER Brass Pump Gland 1-1/2In (82000811)
- STENNER Feed Rate Housing (FC5D0OS)
- DAYTON NO Mechanical Float Switch 115VAC (3BY81)
- DAYTON NC Mechanical Float Switch 115 VAC (3BY74)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU5)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A173)
- DAYTON NO Mechanical Float Switch 115/230 VAC (6PNV7)
- DAYTON NO Mechanical Float Switch 115VAC (3BY83)
- ECO-FLO Tethered Piggyback Float Switch, 10 ft (EFTSWPLG)
- Dayton Level Switches