Shop All Level Switches
Dayton
NO Mechanical Float Switch 115/230VAC 15 psi
Mfr # 10A173
Zoro # G5138655
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230VAC
- Max. Pressure 15 psi
- VA Rating 3600
- HP @ 1 Phase - 115V 1/2
- Electrical Connection (Pumps) Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10A173
- Zoro # G5138655
- UPC # 190735108598
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-11/16 |
Float Length (In.) | 4-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Switch Cord Length | 15 ft. |
Float Length | 4 5/8 in |
Float Dia. | 2 5/8 in |
Cord Length | 15 ft |
Minimum Tether Length | 3 in |
Maximum Tether Length | 18 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- ARO Diaphragm, Hytrel (96533-C)
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV5)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- DAYTON Vertical Float Switch (PP92010G)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU5)
- DAYTON NC Mechanical Float Switch 115 VAC (3BY74)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV1)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- Dayton Level Switches