Shop All Pump Impellers
Dayton
Nitrile Replacement Impeller
Mfr # 3ACB3
Zoro # G2235466
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3ACA9
- Includes Instruction Sheet
- Impeller Material Buna-N
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACB3
- Zoro # G2235466
- UPC # 190735279038
- Country of Origin China
- Category Pump Impellers
Details
Item | Nitrile Replacement Impeller |
For Use With | 3ACA9 |
Includes | Instruction Sheet |
Impeller Material | Buna-N |
Compatible with Brand | Dayton |
Description
Nitrile Replacement Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 3ACA9, Impeller Material Buna-N, Includes Instruction Sheet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- PACER COUPLER TYPE-D FEMALE 2"" (58-1436L)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- FLINT & WALLING/STAR WATER 1Hp 230V Control Box (126319A)
- DAYTON Impeller (PP27004CG)
- DAYTON Impeller (PPTLSP076G)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- DAYTON Impeller (PPT15007G)
- DAYTON Impeller (PPL2228BG)
- DAYTON Impeller, 1/2 HP (PPT05002G)
- FLINT & WALLING Impeller (127848)
- Dayton Pump Impellers