Shop All Pool Light Fixtures
Dayton
Niche, Pool Light
Mfr # 4RG49
Zoro # G3124353
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Includes 45 Degrees Conduit Connection
- Pool Type Concrete
- For Use With 4RG57, 4RG56, 4RG59, 4RG60, 4RG62, 4RG63
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RG49
- Zoro # G3124353
- UPC # 190735332023
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Height | 12 in |
Conduit Size | 3/4 |
Width | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Pool Light |
Housing Material | Stainless Steel |
Includes | 45 Degrees Conduit Connection |
Pool Type | Concrete |
For Use With | 4RG57, 4RG56, 4RG59, 4RG60, 4RG62, 4RG63 |
Description
Pool Light, Housing Material Stainless Steel, Includes 45 Degrees Conduit Connection, Conduit Size 3/4, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- POWER PLANTER 12 in. Steel Bulb Auger Drill Bit (312-RED)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- Dayton Pool Light Fixtures