Shop All Gas Infrared Tube Heaters
Dayton
NG Infrared Tube Heater, 100000 BtuH
Mfr # 7D843
Zoro # G2002594
product price: $1,603.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,603.99
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Gas Type NG
- BtuH 100,000
- Height 8-1/2 in
- Width 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7D843
- Zoro # G2002594
- UPC # 00194484317355
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 8-1/2 in |
Width | 18-1/8 in |
Length | 492 in |
Min. Mounting Height | 15 ft |
Vent Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 8 1/2 in |
Overall Width | 18 1/8 in |
Floor Coverage @ Minimum Mounting Height | 30 ft x 40 ft |
Vent Diameter | 4 in |
Gas Connection Size | 1/2 in |
Overall Depth | 41 ft |
Radiant Tube Length | 40 ft |
Description
Product Type Suspended Infrared Tube Heater, Fuel Type Natural Gas, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 40 ft, Floor Coverage @ Minimum Mounting Height 30 ft x 40 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 41 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 100,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 0.96 thm/hr, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Walnut (01992210WL1)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- REFLECTIX Reflectix Spiral Duct Wrap DW1202504 (DW1202504)
- DAYTON NG Infrared Tube Heater, 125000 BtuH (7D845)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D841)
- COMBUSTION RESEARCH CORPORATION Omega IIĀ® Propane Gas Infrared U Tube Heater, 50' Tube Length, 200000 BTU (0945.25LP.U)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 120000 BTU (SG12-N)
- SUNSTAR HEATING PRODUCTS SunStar SIU Series Propane Infrared U Tube Tough Guy Heater, 30' Tube Length, 75000 BTU (SIU75-30-TG-L5)
- SUNSTAR HEATING PRODUCTS SunStar U Bend Reflector Kit For U Shaped Infrared Tube Heaters (43488000)
- Dayton Gas Infrared Tube Heaters