Shop All Gas Infrared Tube Heaters
Dayton
NG Infrared Tube Heater, 100000 BtuH
Mfr # 7D841
Zoro # G2248407
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Gas Type NG
- BtuH 100,000
- Height 8-1/2 in
- Width 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7D841
- Zoro # G2248407
- UPC # 00194484317331
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 8-1/2 in |
Width | 18-1/8 in |
Length | 376 in |
Min. Mounting Height | 15 ft |
Vent Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 8 1/2 in |
Overall Width | 18 1/8 in |
Floor Coverage @ Minimum Mounting Height | 30 ft x 30 ft |
Vent Diameter | 4 in |
Overall Depth | 31 3/8 ft |
Radiant Tube Length | 30 ft |
Gas Connection Size | 1/2 in |
Description
Product Type Suspended Infrared Tube Heater, Fuel Type Natural Gas, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 30 ft, Floor Coverage @ Minimum Mounting Height 30 ft x 30 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 31 3/8 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 100,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 0.96 thm/hr, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. (HS4)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- DANFOSS Start Relay 120V (117U6020)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D843)
- DAYTON NG Infrared Tube Heater, 125000 BtuH (7D845)
- SUNSTAR HEATING PRODUCTS SunStar 6" Combustion Air Cap For Infrared Tube Heaters (41000000)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- SOLARONICS Tube Heater, LP Gas, 50 ft., 150,000 btuh (GQG-150-50CL)
- COMBUSTION RESEARCH CORPORATION Omega IIĀ® Natural Gas Infrared U Tube Heater, 80' Tube Length, 200000 BTU (0945.40NG.U)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- Dayton Heaters & Furnaces