Shop All NEMA Circuit Breaker Combination Starters
This Product is Discontinued
Dayton
NEMA CB Starter, Size 0, 24V Coil, 1 Enc (Discontinued)
Mfr # 21RK32
Zoro # G8071436
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 2.5 A
- Coil Volts 24V AC
- Max. Motor Voltage 480V AC
- Operator Key Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21RK32
- Zoro # G8071436
- UPC # 190735166536
- Country of Origin United States
- Category NEMA Circuit Breaker Combination Starters
Dimensions
NEMA Size | 0 |
Width | 7 1/2 in |
Height | 15 23/32 in |
Depth | 6 3/32 in |
Details
Item | NEMA Circuit Breaker Combination Starter |
Amps AC | 2.5 A |
Coil Volts | 24V AC |
Max. Motor Voltage | 480V AC |
Operator | Key Pad |
Enclosure NEMA Rating | 1 |
Short Circuit Protection | Motor Circuit Protector |
Auxiliary Contact Form | 1NO/1NC |
Overload Relay Amp Setting | 1.00 to 2.5 |
Trip Class | 10/20/30 |
Pilot Light | Red: Off / Green: On |
Control Transformer | Yes |
Control Transformer Voltage | 120, 208, 240, 24V AC Secondary, 480, 575V AC Primary |
Operator Function | On/Off/Auto |
HP @ 3 Phase - 240V | 1/2 hp |
HP @ 3 Phase - 480V | 1 hp |
Hz | 50/60 |
Thermal Unit Code | Electronic, Thermal Trip Curve |
Standards | UL |
Description
NEMA Circuit Breaker Combination Starter, NEMA Size 0, Amps AC 2.5 A, Coil Volts 24V AC, Max. Motor Voltage 480V AC, Operator Key Pad, Operator Function On/Off/Auto, Enclosure NEMA Rating 1, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form 1NO/1NC, Overload Relay Amp Setting 1.00 to 2.5, Trip Class 10/20/30, Pilot Light Red: Off / Green: On, Control Transformer Yes, Control Transformer Voltage 120, 208, 240, 24V AC Secondary, 480, 575V AC Primary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.