Shop All Level Switches
Dayton
NC Mechanical Float Switch 115VAC
Mfr # 3BY80
Zoro # G1580984
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Float Length (In.) 4-5/8
- Pumping Range Min./Max. 7 to 28
- Float Switch Contact Form Normally Closed
- Includes Mounting Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3BY80
- Zoro # G1580984
- UPC # 190735280485
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 4-5/8 |
Float Switch Cord Length | 20 ft. |
Tether Length Min.-Max. | 3" to 18" |
Float Dia. (In.) | 2-5/8 |
Float Length | 4 5/8 in |
Float Dia. | 2 5/8 in |
Cord Length | 20 ft |
Maximum Tether Length | 18 in |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Pump, Rotary Vane, Brass (112A060F11CA 250)
- FLINT & WALLING Shaft (135279A)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NN)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- DAYTON NO Mechanical Float Switch 115VAC (3BY82)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A174)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV1)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU5)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU8)
- MADISON 250V-AC FLOAT SWITCH (11K187)
- Dayton Level Switches