Shop All Shaft Collars
Dayton
NC-200 Acetal Set Screw Collar
Mfr # 1F522
Zoro # G2700345
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F522
- Zoro # G2700345
- UPC # 044861802991
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
Collar Width | 7/8 in |
Screw Length | 1/2 in |
For Shaft Diameter | 2 in |
Screw Thread Size | 1/2"-13 |
Bore Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Collar Width 7/8 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- GATES Polyflex Belts, 7M1800 (7M1800)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-11/16 In, Steel (3ZN94)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- Dayton Shaft Collars