Shop All Shaft Collars
Dayton
NC-137 Acetal Set Screw Collar
Mfr # 1F532
Zoro # G2952677
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F532
- Zoro # G2952677
- UPC # 044861802434
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 1/8 in |
Screw Length | 3/8 in |
Collar Width | 3/4 in |
For Shaft Diameter | 1 3/8 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Collar Width 3/4 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 300-3M-09 (300-3M-09)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B713BB553A)
- DAYTON N2C-087 Acetal Two-Piece Clamping Collar (1F582)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS (1L644)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- DAYTON N2C-187 Acetal Two-Piece Clamping Collar (1F598)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- Dayton Shaft Collars