Shop All Shaft Collars
Dayton
NC-100 Acetal Set Screw Collar
Mfr # 1F488
Zoro # G1984044
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F488
- Zoro # G1984044
- UPC # 044861802199
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 5/16 in |
Bore Diameter | 1 in |
For Shaft Diameter | 1 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 5/8 in |
Collar Width | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Collar Width 5/8 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 208-230V (D470)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMP-N-3100)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, SS (1L725)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, 303 SS (SP-28-SS)
- Dayton Couplings, Collars, & Adapters