Shop All Shaft Collars
Dayton
NC-087 Acetal Set Screw Collar
Mfr # 1F492
Zoro # G2731452
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F492
- Zoro # G2731452
- UPC # 044861802113
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 3/8 in |
Screw Length | 5/16 in |
For Shaft Diameter | 7/8 in |
Collar Width | 9/16 in |
Bore Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/8 in, Inside Height to Flat Not Applicable, Collar Width 9/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor Installation Kit, 3/4 (38335410)
- BESTORQ 1170K6 Micro V Belt, 117 in Pitch Length, 0.84 in Top Width, 6 Ribs (1170K6)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (BH3C)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (1L727)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK3 (1L626)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- Dayton Couplings, Collars, & Adapters