Shop All Shaft Collars
Dayton
NC-050 Acetal Set Screw Collar
Mfr # 1F504
Zoro # G1640055
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F504
- Zoro # G1640055
- UPC # 044861801635
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Collar Width | 7/16 in |
Screw Thread Size | 1/4 -20 |
For Shaft Diameter | 1/2 in |
Screw Length | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Collar Width 7/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (2L385)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DAYTON N2C-075 Acetal Two-Piece Clamping Collar (1F584)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, SS (1L652)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- Dayton Couplings, Collars, & Adapters