Shop All Shaft Collars
Dayton
NC-037 Acetal Set Screw Collar
Mfr # 1F510
Zoro # G2802055
Sold in multiples of 4 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F510
- Zoro # G2802055
- UPC # 044861801475
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 1/4"-20 |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3/4 in |
Screw Thread Size | 1/4 -20 |
Collar Width | 7/16 in |
Screw Length | 3/16 in |
Bore Diameter | 3/8 in |
For Shaft Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Collar Width 7/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8M)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- DAYTON Shaft Collar, Clamp, 1Pc, 3 In, Steel (3ZP01)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (1L704)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- DAYTON NC-200 Acetal Set Screw Collar (1F522)
- Dayton Couplings, Collars, & Adapters