Shop All Shaft Collars
Dayton
N2C-200 Acetal Two-Piece Clamping Collar
Mfr # 1F596
Zoro # G3193714
original price:
$44.42
16% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F596
- Zoro # G3193714
- UPC # 044861824511
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 in |
Clearance Diameter | 3.31 in |
For Shaft Diameter | 2 in |
Screw Length | 1 in |
Collar Outside Diameter | 3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3032BV10, Pressure Line, 10 micron (ZX-V3032BV10)
- SCHROEDER Hydraulic Filter Element (CC10)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (1L696)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (1L704)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- NTN Eccentric Locking Collar (EL206-102)
- Dayton Couplings, Collars, & Adapters