Shop All Shaft Collars
Dayton
N2C-050 Acetal Two-Piece Clamping Collar
Mfr # 1F588
Zoro # G2101556
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F588
- Zoro # G2101556
- UPC # 044861823392
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Bore Diameter | 1/2 in |
Collar Width | 13/32 in |
For Shaft Diameter | 1/2 in |
Collar Outside Diameter | 1 1/8 in |
Clearance Diameter | 1.38 in |
Screw Thread Size | #8-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 13/32 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, SS (1L691)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- Dayton Shaft Collars