Shop All Shaft Collars
Dayton
N2C-025 Acetal Two-Piece Clamping Collar
Mfr # 1F594
Zoro # G1112246
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F594
- Zoro # G1112246
- UPC # 044861823071
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 5/8 in |
Bore Diameter | 1/4 in |
Clearance Diameter | 0.7 in |
For Shaft Diameter | 1/4 in |
Screw Length | 3/8 in |
Screw Thread Size | #4-40 |
Collar Width | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.7 in, Collar Width 5/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1/2HP, 115-208-230, 1PH, 1725RPM (XL050542A)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3325X8)
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- TOMPKINS Hydraulic Fitting-Steel20MJ-24MP 90 (2501-20-24)
- DAYTON NC-200 Acetal Set Screw Collar (1F522)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, SS (1L728)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, SS (1L691)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- Dayton Shaft Collars