Shop All Shaft Collars
Dayton
N1C-062 Acetal One-Piece Clamping Collar
Mfr # 1F462
Zoro # G1619475
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F462
- Zoro # G1619475
- UPC # 044861034897
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Details
Material | Plastic |
Number of Pieces | 1 |
Collar Style | Clamp |
System of Measurement | Inch |
Bore Type - Collars | Plain Bore |
Material - Collars | Plastic |
Item | Shaft Collar |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Item - Shaft Collars | Shaft Collar |
Standards | USDA/FDA |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Plastic, Collar Material Grade Acetal, Collar Construction 1-Piece, Screw Thread Size #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS)
- OTC Injector Retaining Clip Replacer (6708)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel (3ZN95)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- CLIMAX METAL PRODUCTS NC-075 Acetal Set Screw Collar (NC-075)
- Dayton Shaft Collars