Shop All Push Button Accessories
Dayton
Mushroom Head, 30mm, Yellow
Mfr # 30G483
Zoro # G4988453
original price:
$3.85
7% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color Yellow
- Operator Size 1.63 in dia
- NEMA Rating 1, 12, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G483
- Zoro # G4988453
- UPC # 190735247815
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.63 in dia |
Overall Height | 0.67 in |
Overall Width | 1.57 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 41 mm |
Overall Depth | 1.57 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Mushroom Head |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | Yellow |
NEMA Rating | 1, 12, 3R, 4, 4X |
Head Material | Polycarbonate |
Illuminated / Non-Illuminated | Illuminated |
Basic Material | Plastic |
Connection Type | Screw-On |
Compatible with Brand | Dayton |
Head Style | Mushroom Head |
Head Color | Yellow |
Compatible Operator Illumination | Illuminated |
Description
Mushroom Head, Operator Size 1.63 in dia, Color Yellow, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Round Legend Insert, Close (32J080)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- Dayton Push Buttons & Indicators