Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage
Mfr # 45MW86
Zoro # G4362079
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3/4 hp
- Voltage - Pumps 208-230/460V AC
- Phase - Pumps 3
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW86
- Zoro # G4362079
- UPC # 190735891643
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Length | 24 1/4 in |
Height | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 3/4 in |
Overall Height | 8.75 in |
Overall Length | 24.25 in |
Overall Width | 6.75 in |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Intake Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 13.7 gpm, Flow Rate @ 20 psi 12.8 gpm, Flow Rate @ 30 psi 11.9 gpm, Flow Rate @ 40 psi 11 gpm, Flow Rate @ 50 psi 10.8 gpm, Flow Rate @ 60 psi 10.6 gpm, Flow Rate @ 70 psi 10 gpm, Flow Rate @ 80 psi 9.4 gpm, Flow Rate @ 90 psi 8.4 gpm, Flow Rate @ 100 psi 7.4 gpm, Flow Rate @ 120 psi 4.7 gpm, Shut Off Pressure (Maximum) 141 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, Nitrile, For 6CCR8 (637303-GG)
- STENNER Pump Tube, #5X Santoprene, PK2 (S4005X-2)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- ARO Ball, Santoprene, 3-1/4 (94103-A)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWL3)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW68)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5UXF8)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage (5UWH6)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW73)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- Dayton Booster Pumps