Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 5 Stage
Mfr # 5UXF5
Zoro # G2626827
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3/4 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXF5
- Zoro # G2626827
- UPC # 190735353042
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 18 11/16 in |
Max. Dia. Solids | 5/64 in |
Height | 6 5/16 in |
Overall Width | 6.5 in |
Overall Height | 6.31 in |
Overall Length | 18.69 in |
Solid Diameter (Maximum) | 0.07 in |
Compatible Discharge Pipe Size | 3/4 in |
Intake Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 20 gpm, Flow Rate @ 20 psi 19.5 gpm, Flow Rate @ 30 psi 18.6 gpm, Flow Rate @ 40 psi 17.5 gpm, Flow Rate @ 50 psi 15.7 gpm, Flow Rate @ 60 psi 13.5 gpm, Flow Rate @ 70 psi 10.5 gpm, Flow Rate @ 80 psi 7 gpm, Flow Rate @ 90 psi 2 gpm, Shut Off Pressure (Maximum) 93 psi, Compatible Intake Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- TACO Flange Kit, Pipe Size 1 In, NPT, SS, PK2 (110-252SF)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- GRAYMILLS High PSI, Coolant Pump, 3HP, 230/460V (MSPR13-3.0F)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- DAYTON Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 7 Stage (45MW66)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size (5UWJ2)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure (45MW28)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- Dayton Booster Pumps