Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage
Mfr # 45MW83
Zoro # G5234367
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW83
- Zoro # G5234367
- UPC # 190735894934
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 30 1/2 in |
Width | 6 3/4 in |
Height | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 8.75 in |
Overall Width | 6.75 in |
Overall Length | 30.5 in |
Compatible Intake Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Intake Size | 1 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 32.5 gpm, Flow Rate @ 20 psi 31.2 gpm, Flow Rate @ 30 psi 30.5 gpm, Flow Rate @ 40 psi 29.8 gpm, Flow Rate @ 50 psi 28.7 gpm, Flow Rate @ 60 psi 27.5 gpm, Flow Rate @ 70 psi 26.8 gpm, Flow Rate @ 80 psi 26.1 gpm, Flow Rate @ 90 psi 25.3 gpm, Flow Rate @ 100 psi 24.3 gpm, Flow Rate @ 120 psi 21.2 gpm, Shut Off Pressure (Maximum) 172 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPL2206CG)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- SIMER 4Hp Geyser Ii Submersible Utility Pu 663 (2305-04)
- BARNES Double Seal Effluent Pump, 1/2 HP, 5.1A (STEP522DS)
- DAYTON Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 3 Stage (5UXF3)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW75)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- DAYTON Pressure Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW12)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size (5UWL4)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- Dayton Booster Pumps