Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 6 Stage
Mfr # 5UXG4
Zoro # G2509227
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 230/460
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXG4
- Zoro # G2509227
- UPC # 190735353134
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Max. Dia. Solids | 5/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 in |
Length | 23 in |
Width | 6 1/2 in |
Overall Length | 23 in |
Overall Height | 7 in |
Overall Width | 6.5 in |
Intake Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.07 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 54 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 30 psi 48 gpm, Flow Rate @ 40 psi 45 gpm, Flow Rate @ 50 psi 41.5 gpm, Flow Rate @ 60 psi 38 gpm, Flow Rate @ 70 psi 34 gpm, Flow Rate @ 80 psi 29 gpm, Flow Rate @ 90 psi 23 gpm, Flow Rate @ 100 psi 17 gpm, Shut Off Pressure (Maximum) 121 psi, Compatible Intake Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- DWYER INSTRUMENTS Inline Flow Sensors, Flow Sensor (DS-300-1-1/2)
- FLOMEC Electronic Flowmeter, 1/8", FNPT, 2.68" L (OM004S513-822R5G)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ9)
- DAYTON Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW13)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size (5UWL4)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure (45MW28)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage (5UWH8)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW84)
- Dayton Booster Pumps