Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage
Mfr # 45MW67
Zoro # G5234391
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1/2 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW67
- Zoro # G5234391
- UPC # 190735894903
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 22 5/8 in |
Height | 8 3/4 in |
Overall Width | 6.75 in |
Overall Height | 8.75 in |
Overall Length | 22.63 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 3/4 in , 3/4 in |
Intake Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.6 gpm, Flow Rate @ 20 psi 8 gpm, Flow Rate @ 30 psi 7.5 gpm, Flow Rate @ 40 psi 7 gpm, Flow Rate @ 50 psi 6.4 gpm, Flow Rate @ 60 psi 5.7 gpm, Flow Rate @ 70 psi 4.9 gpm, Flow Rate @ 80 psi 4 gpm, Flow Rate @ 90 psi 3 gpm, Flow Rate @ 100 psi 2 gpm, Flow Rate @ 120 psi 0 gpm, Shut Off Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- JABSCO Flexible Impeller Standard, Neoprene (8981-0005)
- GPI M150S-E-PO (M150S-E-PO)
- YAMADA DIAPHRAGM 80TPO (771977)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 5 Stage (5UXF5)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW29)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW73)
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW14)
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (25GBC3012P0)
- Dayton Booster Pumps