Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
Mfr # 45MW87
Zoro # G4362060
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW87
- Zoro # G4362060
- UPC # 190735891650
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Width | 6 3/4 in |
Length | 27 3/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 3/4 in |
Overall Width | 6.75 in |
Overall Height | 8.75 in |
Overall Length | 27.19 in |
Compatible Intake Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Intake Size | 3/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 15.4 gpm, Flow Rate @ 20 psi 14.8 gpm, Flow Rate @ 30 psi 14.7 gpm, Flow Rate @ 40 psi 14.6 gpm, Flow Rate @ 50 psi 14.1 gpm, Flow Rate @ 60 psi 13.5 gpm, Flow Rate @ 70 psi 12.6 gpm, Flow Rate @ 80 psi 11.7 gpm, Flow Rate @ 90 psi 11.6 gpm, Flow Rate @ 100 psi 11.5 gpm, Flow Rate @ 120 psi 10 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPT15007G)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- HARWIL Potable Water Level Float Switch (L30NV/F)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 4 Stage (5UXF4)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW17)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW74)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW90)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWL3)
- Dayton Booster Pumps