Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage
Mfr # 5UXF6
Zoro # G2768674
original price:
$657.54
9% off
new price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXF6
- Zoro # G2768674
- UPC # 190735353059
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 5/64 in |
Height | 6 5/16 in |
Length | 18 1/2 in |
Width | 6 1/2 in |
Overall Width | 6.5 in |
Overall Length | 18.5 in |
Overall Height | 6.31 in |
Solid Diameter (Maximum) | 0.07 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Intake Size | 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 50 gpm, Flow Rate @ 20 psi 43 gpm, Flow Rate @ 30 psi 35.5 gpm, Flow Rate @ 40 psi 27 gpm, Flow Rate @ 50 psi 15 gpm, Shut Off Pressure (Maximum) 59 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 14.4/7.2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Taco® Standard Service Pump Repair Kit; Replaces Taco® P/N 953-1549-6BRP (FK0915496XXX11SP)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- DAYTON Suct Strainer, 5 Dia, 1.5 NPT, SideRnd Perf (1P689)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (100MC1G1A0)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW21)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5UXG2)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW82)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW75)
- DAYTON Pressure Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW11)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWL3)
- Dayton Booster Pumps