Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage
Mfr # 45MW89
Zoro # G5234358
original price:
$882.72
9% off
new price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW89
- Zoro # G5234358
- UPC # 190735894941
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Length | 29 1/2 in |
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 3/4 in |
Overall Height | 8.75 in |
Overall Length | 29.5 in |
Overall Width | 6.75 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Intake Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 15.5 gpm, Flow Rate @ 20 psi 15.3 gpm, Flow Rate @ 30 psi 14.8 gpm, Flow Rate @ 40 psi 14.3 gpm, Flow Rate @ 50 psi 13.8 gpm, Flow Rate @ 60 psi 13.3 gpm, Flow Rate @ 70 psi 12.8 gpm, Flow Rate @ 80 psi 12.2 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.2 gpm, Flow Rate @ 120 psi 9.6 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold Top, Polypropylene (95856-1)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- MERRILL Low Lead Pressure Switch (MPS2040)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ3)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW29)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5UXF7)
- DAYTON Booster Pump, 3/4 HP, 115V, 7.2 Amps AC (4HFZ1)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW79)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage (45MW94)
- Dayton Booster Pumps