Shop All Blower and Fan Accessories
Dayton
Multi-Directional Airflow Adapter,
Mfr # 20VD70
Zoro # G9184822
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Item No. 20VD61
- Outside Dia. (In.) 11-1/4
- Construction Material Thermal Plastic
- Application Allows You to Direct Airflow Up to (4) Different Directions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD70
- Zoro # G9184822
- UPC # 190735156469
- Country of Origin Unknown
- Category Blower and Fan Accessories
Dimensions
Outside Dia. (In.) | 11-1/4 |
Length (In.) | 147 |
Details
Item | Multi-Directional Airflow Attachment |
Type | Accessory |
For Use With | Item No. 20VD61 |
Construction Material | Thermal Plastic |
Application | Allows You to Direct Airflow Up to (4) Different Directions |
Finish | Black |
Includes | Mounting Adapter, (4) 12 ft. x 2-1/2" dia. Hoses with Locking End |
Description
Multi-Directional Airflow Attachment, Finish Black, For Use With Item No. 20VD61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- CARRIER Outside Air Sensor (HH57AC080)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FD20X25_4)
- AMERI-VENT Tee Chimney Assmbly 6X16.5X3In (6HS-TA)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- IEC BLOWER WHEEL L0306 (D030-70005125)
- Dayton Blower and Fan Accessories