Shop All Motorized Dampers
Dayton
Mtrzd Damper, For Fan Dia. 48", 100-240V
Mfr # 3C132
Zoro # G0548003
original price:
$750.83
9% off
new price: $679.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- For Fan Dia. 48 in
- Voltage 100 to 240
- Overall Square 51 in
- Sq. Opening Required 49 in
- Free Area 14.8 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C132
- Zoro # G0548003
- UPC # 190735280706
- Country of Origin United States
- Category Motorized Dampers
Dimensions
For Fan Dia. | 48 in |
Flange Width | 1 1/2 in |
Overall Width | 51 in |
Overall Length | 13 1/4 in |
Overall Height | 51 in |
Rough Opening Diameter | 49 in |
Rough Opening Length | 49 in |
Overall Diameter | 51 in |
Rough Opening Width | 49 in |
Description
51 In.H-W 13.3 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 51 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 51 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 51 in, Rough Opening Length 49 in, Rough Opening Width 49 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 12,000 BTU 115 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12002WCO115V)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Bronze (50501-40)
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- EVERPURE Cartridge Kit - Quad Mc(2) (EV962828)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK5)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK2)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK8)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C729)
- FIELD CONTROLS Ovd-6 6" Oil Vent Damper (OVD-6)
- Dayton Dampers