Shop All Motorized Dampers
Dayton
Mtrzd Damper, For Fan Dia. 42", 100-240V
Mfr # 3C730
Zoro # G1549457
original price:
$590.46
9% off
new price: $534.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- For Fan Dia. 42 in
- Voltage 100 to 240
- Overall Square 45 in
- Sq. Opening Required 43 in
- Free Area 11.3 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C730
- Zoro # G1549457
- UPC # 190735281208
- Country of Origin United States
- Category Motorized Dampers
Dimensions
For Fan Dia. | 42 in |
Flange Width | 1 1/2 in |
Overall Length | 13 1/4 in |
Overall Height | 45 in |
Overall Width | 45 in |
Overall Diameter | 45 in |
Rough Opening Width | 43 in |
Rough Opening Length | 43 in |
Rough Opening Diameter | 43 in |
Description
45 In.H-W 13.3 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 45 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 45 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 45 in, Rough Opening Length 43 in, Rough Opening Width 43 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Flame Sensor Module, UV/UV-Self Check (MBPF-100S)
- JOHNSON CONTROLS Packing Kit, Brass Vlv 3/8"Stem (VG7000-6002)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Valve, 2 to 12VDC (MP-5413)
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V (3C726)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK1)
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V (3HHP3)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C727)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK4)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK8)
- Dayton Motorized Dampers