Shop All Motorized Dampers
Dayton
Mtrzd Damper, For Fan Dia. 30", 100-240V
Mfr # 3C728
Zoro # G1379691
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. 30 in
- Voltage 100 to 240
- Overall Square 33 in
- Sq. Opening Required 31 in
- Free Area 5.7 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3C728
- Zoro # G1379691
- UPC # 190735281185
- Country of Origin United States
- Category Motorized Dampers
Dimensions
For Fan Dia. | 30 in |
Flange Width | 1 1/2 in |
Overall Height | 33 in |
Overall Length | 13 1/4 in |
Overall Width | 33 in |
Rough Opening Width | 31 in |
Overall Diameter | 33 in |
Rough Opening Diameter | 31 in |
Rough Opening Length | 31 in |
Description
33 In.H-W 13.3 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 33 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 33 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 33 in, Rough Opening Length 31 in, Rough Opening Width 31 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 60Tx15 Snap Action Temp Control (SHM290)
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- KOLDFRONT 10,000 BTU 230 Volt ThroughtheWall Air Conditioner with Clean Filtration and Remote Control (WTC10012WCO230V)
- RHEEM 42-22692-08 Door Switch Replaces (42-22692-0)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK3)
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V (3C188)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C189)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK6)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK5)
- Dayton Motorized Dampers