Shop All Motorized Dampers
Dayton
Mtrzd Damper, For Fan Dia. 24", 100-240V
Mfr # 3C315
Zoro # G2098022
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. 24 in
- Voltage 100 to 240
- Overall Square 27 in
- Sq. Opening Required 25 in
- Free Area 3.6 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3C315
- Zoro # G2098022
- UPC # 190735280850
- Country of Origin United States
- Category Motorized Dampers
Dimensions
For Fan Dia. | 24 in |
Flange Width | 1 1/2 in |
Overall Width | 27 in |
Overall Length | 12 in |
Overall Height | 27 in |
Rough Opening Length | 25 in |
Rough Opening Diameter | 25 in |
Rough Opening Width | 25 in |
Overall Diameter | 27 in |
Description
27 In.H-W 12 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 27 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 27 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 27 in, Rough Opening Length 25 in, Rough Opening Width 25 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (SC03L36-316)
- TEKMAR 071 Universal Sensor (071)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V (3C235)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C189)
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V (3C730)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK5)
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V (3HHP3)
- Dayton Dampers