Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2
Mfr # 30PT89
Zoro # G9009515
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 3/4
- RPM Range 3,001-3,600
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT89
- Zoro # G9009515
- UPC # 190735248768
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.6 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- DAYTON MTR, CS/CR, ODP, 1/4HP, 1725, 48Z, EFF 68.5 (30PT46)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- Dayton Capacitor-Start & Capacitor-Run AC Motors