Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8
Mfr # 30PT41
Zoro # G9009402
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 3/4
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT41
- Zoro # G9009402
- UPC # 190735248287
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 15/16 in |
Length Less Shaft | 9 7/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6000 2RS, Deep Groove BBear, Single Row 90Mm, 6000 2RS (6000 2RS)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-BLK-BX)
- DAYTON A136 V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs (6L202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT53)
- DAYTON MTR, CS/CR, ODP, 1/4HP, 1725, 48Z, EFF 68.5 (30PT46)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- Dayton Capacitor-Start & Capacitor-Run AC Motors