Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4
Mfr # 30PT53
Zoro # G9009436
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT53
- Zoro # G9009436
- UPC # 190735248409
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 3/8 in |
Overall Length | 10 5/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- ENERPAC Two Speed, Lightweight Hydraulic Hand Pump, 55 in 3 Usable Oil (P392)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- Dayton Capacitor-Start & Capacitor-Run AC Motors