Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4
Mfr # 30PT55
Zoro # G9009454
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30PT55
- Zoro # G9009454
- UPC # 190735248423
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 10 5/16 in |
Length Less Shaft | 8 3/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- DANCO Grease Waterproof 1/2Oz (80360)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT53)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- BALDOR-RELIANCE General Purpose Motor, 3/4 HP, 115/230V (CEL11307)
- Dayton Capacitor-Start & Capacitor-Run AC Motors