Shop All Conduit Fittings
Dayton
Mtr Conduit Fitting, 3/8 In, Aluminum, PK3
Mfr # 4VZJ7
Zoro # G2151204
product price: $17.29
/pk 3, $5.76/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8"
- Insulated No
- Includes (6) Self-Tapping Mounting Screws
- Cable Opening Min. 0.5 in
- Use With - Metallic Building Cable AC, Flexible Conduit, MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VZJ7
- Zoro # G2151204
- UPC # 190735336755
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
Trade Size | 3/8 in |
Compatible Knockout Trade Size | 3/8 in |
Details
Insulated | No |
Item | Metallic Sheath Cable Connector |
Includes | (6) Self-Tapping Mounting Screws |
Cable Opening Min. | 0.5 in |
Use With - Metallic Building Cable | AC, Flexible Conduit, MC |
Description/Special Features | Includes (6) Self-Tapping Mounting Screws |
Cable Clamping Method | Screw Clamping |
Item - Building Cable Connector | Metallic Sheath Cable Connector |
Fitting Sub-Category | Straight Connectors |
Material - Cable Connector | Aluminum |
For Use With | AC, Flexible Conduit, MC |
Cable Opening Max. | 0.5 in |
Material | Aluminum |
Style - Connector | Straight |
Standards | RoHS Compliant |
Connection Orientation | Straight |
For Minimum Cable OD | 0.5 in |
For Maximum Cable OD | 0.5 in |
Connector Style | Straight |
Description
Metallic Sheath Cable Connector, Trade Size 3/8 in, Aluminum, Insulated No, For Use With AC, Flexible Conduit, MC, RoHS Compliant, Connector Style Straight, Connection Orientation Straight, 2 Screws, Compatible Knockout Trade Size 3/8 in, For Maximum Cable OD 0.5 in, For Minimum Cable OD 0.5 in, Includes (6) Self-Tapping Mounting Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 15A, 300V AC, Non-Indicating (A3T15)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- HALEX 1-1/4 in. Rigid Plastic Insulated Bushing - Pair (27529)
- ADAMS HEADWEAR Adams Headwear 00820599001130 OPTIMUM-SOLID PGMT LP101 WHITE ONE SIZE FITS ALL (820599001130)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/4In (RB200-125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- L.H. DOTTIE L.H. Dottie 4'' x 1/2'' Reducing Washer, 10PK (RW101)
- ABB LIQUIDTIGHT 90 DEGREE ANGLE CONDUIT CONNECTOR STEEL 1-1/2IN CONDUIT FITTING, 2PK (5356)
- GAMPAK NM CONNECTOR 3/8"" (49652)
- Dayton Conduit Fittings