Shop All 3-Phase blower Motors
Dayton
Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP
Mfr # 6XWJ0
Zoro # G3557102
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC/R
- Motor Design 3-Phase
- Full Load Amps 8.5-8.0/4.0 A
- Duty Continuous
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6XWJ0
- Zoro # G3557102
- UPC # 190735373644
- Country of Origin United States
- Category 3-Phase blower Motors
Dimensions
Length Less Shaft | 12 1/4 in |
Body Dia. | 7 7/8 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Description
Direct Drive Blower Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.5-8.0/4.0 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1.15, Ins. Class F, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- Dayton 3-Phase blower Motors