Shop All 3-Phase blower Motors
Dayton
Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP
Mfr # 4YU39
Zoro # G2027986
original price:
$347.39
5% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Nameplate RPM 1,725
- Body Dia. 6 1/2 in
- Shaft Length 1 7/8 in
- Full Load Amps 4.8-4.8/2.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU39
- Zoro # G2027986
- UPC # 190735339251
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/16 in |
Description
Direct Drive Blower Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.8-4.8/2.4 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1.15, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT15 (EWK-5 EXT WARRANTY KIT)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006860, Pressure Line, 25 micron, Outside-In (MF0436099)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- Dayton Direct Drive Blower Motors