Shop All Split-Phase AC Motors
Dayton
Mtr, 1/2HP, 1725RPM, 115V
Mfr # 5K597
Zoro # G0975676
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Design Keyed
- Nominal Efficiency 58.8 %
- Overall Length 9 15/16 in
- HP 1/2
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K597
- Zoro # G0975676
- UPC # 190735345351
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Overall Length | 9 15/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 7 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Steel, 3/8" Air Inlet, BSP (ASP-3BS)
- DAYTON Ind Link Conveyor Connecting (2YEG4)
- DAYTON B32 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (6A153)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- Dayton Split-Phase AC Motors