Shop All Blower and Fan Accessories
Dayton
Mounting Ring, Accessory, Thermal Plastic
Mfr # 20VD69
Zoro # G9184813
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Item No. 20VD63
- Outside Dia. (In.) 16-1/4
- Application Mounting Ring Attachment Allows for Filter Installation
- Construction Material Thermal Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD69
- Zoro # G9184813
- UPC # 190735156452
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Outside Dia. (In.) | 16-1/4 |
Height (In.) | 2 |
Details
Item | Filter Mounting Ring |
Type | Accessory |
For Use With | Item No. 20VD63 |
Application | Mounting Ring Attachment Allows for Filter Installation |
Construction Material | Thermal Plastic |
Finish | Black |
Description
Filter Mounting Ring, Finish Black, For Use With Item No. 20VD63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 233-46277-05 Assy-Pilot Nat (233-46277-)
- DECOR GRATES Floor Register, 3.75 X 15.5, Brushed Nickel, Plastic (SPH214-NKL)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- BROAN Aluminum Filter (97006931)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- DAYTON Blower, 10 In, Capacity (7C648)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- Dayton Blower and Fan Accessories