Shop All Electric Wall Heater Accessories
Dayton
Mounting Frame, Semi Recessed 1 In, Bronze
Mfr # 2HAD3
Zoro # G1327277
original price:
$54.29
14% off
new price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Mounting Type 1" Semirecessed
- Includes Installation Instructions
- For Use With 2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1
- Outside Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HAD3
- Zoro # G1327277
- UPC # 190735219584
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 10 1/2 in |
Outside Height | 12 1/2 in |
Outside Dimensions - H x W | 12-1/2 in x 10-1/2 in |
Details
Item | Mounting Frame |
Color | Bronze |
Mounting Type | 1" Semirecessed |
Includes | Installation Instructions |
For Use With | 2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1 |
Frame Extends | 1 in |
Standards | cULus Listed |
Weight Capacity | 12 lb |
Fits KW | All |
Material | Steel |
Bracket Angle | 45 Degrees |
Fits kW | All |
Description
Mounting Frame, Outside Height 12 1/2 in, Outside Width 10 1/2 in, Frame Extends 1 in, For Use With 2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1, Mounting Type Semi-Recessed, Bronze, Fits kW All, Weight Capacity 12 lb, Bracket Angle 45 Degrees , Material Steel, Includes Installation Instructions, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- REZNOR Blower Motor, 115V (196245)
- TPI Tip Over Switch, (PCH) (3121200)
- HONEYWELL THERMAL SOLUTIONS C7035A1056 Ultraviolet Mini (C7035A1056)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- DAYTON Adapter Plate (5ZK60)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- DAYTON Mounting Frame, Semi Recessed 2 In, Bronze (2HAD4)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 4000 BTU (KS2004)
- Dayton Electric Heater Accessories