Shop All Electric Ceiling Heaters
Dayton
Mounting Frame, Recess, 48 In.L, 24 In.W
Mfr # 2YU97
Zoro # G2366621
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Recess
- Length 48"
- Width 24"
- For Use With 54UD18, 54UD19, 54UD20, 54UD21
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YU97
- Zoro # G2366621
- UPC # 190735240977
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 48" |
Width | 24" |
Outside Dimensions - H x W | 48 in x 24 in |
Outside Height | 48 in |
Outside Width | 24 in |
Details
Item | Mounting Frame |
Mounting Type | Recess |
For Use With | 54UD18, 54UD19, 54UD20, 54UD21 |
Material | Steel |
Includes | (4) Frames and (4) Corners |
Standards | UL Listed, CUL Listed |
Color | White |
Frame Extends | 1/8 in |
Description
Mounting Frame, Outside Height 48 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD18, 54UD19, 54UD20, 54UD21, Mounting Type Recessed, White, Material Steel, Includes (4) Frames and (4) Corners, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- SENGOKU Radiant Replacement Wick, 9 In. L (OS-65B)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- B & K Tru Aire 20 in. H X 30 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X30)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- TPI INDUSTRIAL TPI Forced Ceiling Ceiling Heater HF3386DRP - 4000/3000W 240/208V 1 PH (HF3386DRP)
- Dayton Electric Ceiling Heaters