Shop All Electric Heater Parts
Dayton
Mounting Bracket, Wall/Ceiling, 60kW
Mfr # 4TDJ3
Zoro # G8532772
original price:
$251.99
13% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Mounting Type Wall/Ceiling
- For Use With Mfr. No. 4TDH6, 4TDH7
- Fits KW 60
- Fits kW 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4TDJ3
- Zoro # G8532772
- UPC # 190735334072
- Country of Origin United States
- Category Electric Heater Parts
Details
Includes | Mounting Hardware |
Item | Mounting Bracket |
Mounting Type | Wall/Ceiling |
For Use With | Mfr. No. 4TDH6, 4TDH7 |
Fits KW | 60 |
Fits kW | 60 |
Frame Extends | 35 in |
Color | Bronze |
Description
Mounting Bracket, Frame Extends 35 in, For Use With Mfr. No. 4TDH6, 4TDH7, Mounting Type Wall/Ceiling, Bronze, Fits kW 60, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MANUFACTURING Meeco Manufacturing 203K Gasket Rope 0.5 in. x 6 ft. White with Cement (203K)
- HYDROLEVEL 550Sv 120V Low Water Cut-Off For (550SV)
- YELLOW JACKET Heavy Duty Hose (15072)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Contactor (HCC-3XU04YL)
- DAYTON Knob, Thermostat (PH-936-019)
- DAYTON Motor, 208 to 240V with Bracket (PSC127-625A)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- DAYTON Heat Recovery Thermostat, SPST (2YU90)
- IDEAL Feed-Thru RJ-45 Installation Kit (33-507)
- Dayton Electric Heater Parts