Shop All Electric Heater Parts
Dayton
Mounting Bracket, Wall, 50kW
Mfr # 2YU92
Zoro # G2732511
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15"
- Width 1-3/5"
- Depth 28-9/10"
- Includes Mounting Hardware
- For Use With 40 & 50 kW Dayton(R) Electric Unit Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU92
- Zoro # G2732511
- UPC # 190735240922
- Country of Origin United States
- Category Electric Heater Parts
Dimensions
Height | 15" |
Width | 1-3/5" |
Depth | 28-9/10" |
Outside Width | 15 in |
Outside Dimensions - H x W | 28-7/8 in x 15 in |
Outside Height | 28 7/8 in |
Details
Item | Mounting Bracket |
Includes | Mounting Hardware |
For Use With | 40 & 50 kW Dayton(R) Electric Unit Heater |
Mounting Type | Wall |
Fits KW | 50 |
Standards | cULus Listed |
Color | Bronze |
Bracket Angle | 45 Degrees |
Material | Steel |
Weight Capacity | 115 lb |
Frame Extends | 28 7/8 in |
Fits kW | 50 |
Description
Mounting Bracket, Outside Height 28 7/8 in, Outside Width 15 in, Frame Extends 28 7/8 in, For Use With 40 & 50 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 50, Weight Capacity 115 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- MRCOOL The DIY Series 18k BTU Ceiling Cassette (DIYCASSETTE18HP-230C25)
- HONEYWELL Vu52S2010 1/2, 2.5 Cv, 30 Psi (VU52S2010)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- DAYTON Contactor (HCC-3XU04YL)
- DAYTON Contactor (HCC-3XU06YL)
- DAYTON Step Controller, 50/60 Hz, Unit Mounted (30KA30)
- DAYTON Mounting Bracket, Wall, 30kW (2YU91)
- GOODMAN Elec Heater Kit, 10.0Kw with Breaker (HKSC10XC)
- Dayton Electric Heater Parts