Shop All Air Circulators
Dayton
Mounting Bracket, Steel
Mfr # 3PEH3
Zoro # G1212127
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Secondary Safety Support Cable
- Height 26-1/8"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3PEH3
- Zoro # G1212127
- UPC # 190735293102
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 26-1/8" |
Width | 2-1/4" |
Length | 22 7/8 in |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Gray |
Includes | Secondary Safety Support Cable |
Housing Material | Steel |
Fan Accessory Material | Steel |
For Use With | Dayton Yoke-Mounted Air Circulator Heads Up Through 36", Except Ceiling-Mounted Oscillating and Ceiling-Mounted Greenhouse Fans |
Fan Accessory Type | Bracket |
Fan Accessory Finish | Polyester Powder Coated |
Fan Accessory Color | Gray |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With Dayton Yoke-Mounted Air Circulator Heads up to 36 in . Not Intended for Greenhouse or Oscillating Circulator Fans when Ceiling Mounted, 22 7/8 in Length, 2 1/4 in Width, 26 1/8 in Height, Finish Polyester Powder Coated, Gray, Includes Secondary Safety Support Cable, Mounting Ceiling/Wall/Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- ALL-FILTERS 24X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24241.11 6pk+)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM (4VAC3)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM (2RDZ1)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- Dayton Air Circulators