Shop All Ceiling Fan Accessories
Dayton
Mounting Bracket, S, Requires 36WC93, 5in.L
Mfr # 36WC85
Zoro # G0705227
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/32 in
- Requires 36WC93
- Mounting Ceiling
- Standards ETL
- For Use With 36WC93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36WC85
- Zoro # G0705227
- UPC # 190735276303
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Accessories
Dimensions
Width | 5 1/32 in |
Length | 5 in |
Details
Requires | 36WC93 |
Mounting | Ceiling |
Standards | ETL |
For Use With | 36WC93 |
Material | Plastic |
Item | Mounting Bracket |
Description
Mounting Bracket, Mounting Bracket, For Use With 36WC93, Mounting Ceiling, Material Plastic, 5 1/32 in Width, 5 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together End Cap, 16" Diameter, Galvanized, 18 Gauge (RNC16.G18)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- FIELD CONTROLS Ab-6 Round Air Booster 6" (Will (AB-6)
- DAYTON Replacement motor for ceiling fan (60YG48)
- DAYTON Replacement motor for ceiling fan (60YG56)
- DAYTON Replacement motor for ceiling fan (60YG53)
- DAYTON Replacement motor for ceiling fan (60YG49)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- AMERICAN IMAGINATIONS 1.5 in. Galvanized Steel Ceiling Fan Box (AI-37187)
- Dayton Ceiling Fan Accessories